IDEC PS5R-C24 30W 24VDC IDEC Power Supply
Description
Overcurrent/overvoltage protection. Voltage adjustment +10%. Spring-up screw terminal, IP20 (finger-safe). DIN rail or panel surface mount.
Specifications
Brand Name | IDEC | Item Name | Power Supply |
Type | Standard | Input Voltage | 85 - 264 VAC, 100 - 370 VDC |
Output Voltage | 24 VDC | Power Rating | 30 W |
NEMA Configuration | IP20 | Amperage Rating | 1.3 A |
Frequency Rating | 50/60 Hz | Terminal Type | Screw, Spring Clamp |
Dimensions | 90 mm W x 95 mm D x 75 mm H | Mounting Type | DIN Rail/Panel/Surface |
UPC | 993307644148 |
Packages
1 - UNIT - 1 |