50W 24VDC IDEC Power Supply
Description
Overcurrent/overvoltage protection. Voltage adjustment +10%. Spring-up screw terminal, IP20 (finger-safe). DIN rail or panel surface mount.
Specifications
Brand Name | IDEC | Item Name | Switching Power Supply |
Type | 1-Phase, Enclosed, Compact, Industrial, Standard | Input Voltage | 100 - 240 VAC, 110 - 340 VDC |
Output Voltage | 24 VDC | Power Rating | 50 W |
NEMA Configuration | IP20 | Series/Model | PS5R |
Amperage Rating | 2.1 A | Frequency Rating | 50/60 Hz |
Efficiency | 79% | Terminal Type | Screw |
Dimensions | 90 mm W x 95 mm D x 75 mm H | Mounting Type | DIN Rail/Panel/Surface |
Temperature Rating | -10 to 60 °C | Standards | CE Certified, UL 508 Listed, cUL, TÜV Approved, EMC Directives EN50081-2, EN50082-2, EN61000-6-2, LVD EN60950:2000, RoHS Compliant |
UPC | 993307644155 |
Packages
1 - UNIT - 1 |