IDEC PS5R-SD24 60W 24VDC IDEC Power Supply
Description
Lightweight and compact in size. Power factor correction for 60 to 240 W (EN61000-3-2). Approved for class 1, Div. 2 hazardous locations. Overcurrent protection, auto-reset. Overvoltage protection, shut down. Spring-up screw terminal type, IP20. DIN rail or panel surface mount.
Specifications
Brand Name | IDEC | Item Name | Switching Power Supply |
Type | 1-Phase, Enclosed, Compact, Lightweight, Industrial, Slim Line | Input Voltage | 85 - 264 VAC, 100 - 370 VDC, 100 - 240 VAC |
Output Voltage | 24 VDC | Power Rating | 60 W |
NEMA Configuration | IP20 | Series/Model | PS5R |
Amperage Rating | 2.5 A | Frequency Rating | 10/55 Hz |
Efficiency | 83% | Terminal Type | Screw |
Dimensions | 36 mm W x 108 mm D x 95 mm H | Mounting Type | DIN Rail/Panel |
Temperature Rating | -10 to 60 °C | Standards | UL508, UL1604, UL1310 Class 2, CSA C22.2 No. 14, 213, 223, EN50178, EN60950-1 |
UPC | 993307644254 |
Packages
1 - UNIT - 1 |