IDEC PS5R-VD24 60W 24VDC PS5R-V Series DIN Power Supply
Description
PRODUCT FEATURES:- Compact size preserves panel space - Universal Voltage Input: 85-264V AC/100-370V DC- Wide operating temperature range- Spring-up terminals accept ring & fork terminals- Approved for use in Class I Division 2 hazardous locations- Can be installed in 6 directions- DIN-rail or panel mount - Overcurrent protection with auto-reset- Meets SEMI F47 Sag Immunity (208V AC input)- RoHS compliant- Five-year factory warranty
Specifications
Brand Name | IDEC | Item Name | Switching Power Supply |
Input Voltage | 85 - 264 VAC, 100 - 370 VDC | Output Voltage | 24 VDC |
Power Rating | 60 W | NEMA Configuration | IP20 |
Amperage Rating | 2.5 A | Frequency Rating | 50/60 Hz |
Terminal Type | Screw, Spring Clamp | Dimensions | 36 mm W x 108 mm D x 95 mm H |
Mounting Type | DIN Rail/Panel/Surface | Standards | Class 1, Division 2 Hazardous Locations |
Application | For Industrial and Hazardous Locations | UPC | 993307711352 |
Packages
1 - UNIT - 1 |