LEVITON MANUFACTURING OF CANADA 47605-PSA 15Amp 9-12VDC 40W Leviton Universal DC Power Supply, White
Description
INPUT VOLTAGE RANGE 9 TO 12 VDC, OUTPUT POWER 40 W, LEVITON[R] BRAND
Specifications
Brand Name | Leviton | Item Name | DC Power Supply |
Type | Universal | Input Voltage | 100 - 240 VAC |
Output Voltage | 12 VDC | Power Rating | 40 W |
Number of Outlets | 1 | Amperage Rating | 15 A |
Frequency Rating | 47 - 63 Hz | Color | Green |
Dimensions | 9.64 in L x 2.52 in W x 6.25 in H | Standards | NOM Certified, cULus Listed, UL Listed, EN and ACA Listed |
Application | For Residential | UPC | 078477118283 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |