LEVITON MANUFACTURING OF CANADA 47605-PSB 12V Leviton Universal Mini DC Power Supply, White
Description
Compact universal mini DC power supply unit is designed specifically to fit into series 140, 280 and 420 structured media enclosures. It is compatible with any incoming AC voltage in the range of 90 to 264 VAC, 50 or 60 Hz. They have three, six or nine 12 VDC connectors providing from 10 to 40 W of power. Module provides short circuit overload and surge protection as well as EMI/RFI filtering to connected equipment.
Specifications
Brand Name | Leviton | Item Name | DC Power Supply |
Type | Mini, Universal | Input Voltage | 90 - 264 VAC |
Output Voltage | 12 VDC | Power Rating | 10 W |
Amperage Rating | 1 A Input, 833 mA Output, < 20 A at 115 VAC, < 40 A at 230 VAC Inrush | Frequency Rating | 47 - 63 Hz |
Efficiency | > 75% | Material | Steel |
Color | White | Finish | Powder Coated |
Dimensions | 2.561 in L x 2.464 in W x 4-1/4 in H | Temperature Rating | -10 to 60 °C |
Standards | ANSI C63.4, CSPR 16 and 22, UL 1950 Listed, EN 55022, NOM 057 Certified | Application | Residential |
UPC | 078477136423 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |