Abbotsford
lev48212124

LEVITON MANUFACTURING OF CANADA 48212-124 12VDC and 24VDC Leviton® Power Distribution Module, Green

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:48212-124

Description

DC bus for power supply eliminates need for more than two AC/DC power adaptors. Contains six 12 VDC power outputs at up to 1500 mA total. Contains three 24 VDC power outputs at up to 1000 mA total, including one F-connector for coax connection. Output power cables included for all but 24 VDC F-connector connection. Comes with 2.1 mm mini power jacks for 12 VDC and 1.3 mm mini power jacks for 24 VDC.

Specifications

Brand Name Leviton Item Name DC Power Supply
Type DC Bus Output Voltage 12 - 24 VDC
Amperage Rating 1000/1.5 mA Dimensions 6.57 in W x 2.43 in D x 2.13 in H
Application For Residential use UPC 078477370131

Packages

1 - UNIT - 1 4 - UNIT - 4