SIEMENS 6EP13321LB00 SITOP DC Power Supply Stabilized, SITOP PSU100L Lite, Single Phase, Short-Circuit-Proof 0 - 120 VAC at 50 Hz, 0 - 230 VAC at 60 Hz, 0 - 24 VDC Input, 0 - 24 V Output, 2.5 A Output,
Description
The new single-phase power supplies SITOP PSU 100L for basic requirements are released for delivery ex delivery centre with immediate effect.
Specifications
Brand Name | Siemens | Sub Brand | SITOP |
Item Name | DC Power Supply | Type | Stabilized, SITOP PSU100L Lite, Single Phase, Short-Circuit-Proof |
Input Voltage | 0 - 120 VAC at 50 Hz, 0 - 230 VAC at 60 Hz, 0 - 24 VDC | Output Voltage | 0 - 24 V |
Power Rating | 60 W | NEMA Configuration | IP20 |
Amperage Rating | 2.5 A Output | Frequency Rating | 47 - 63 Hz |
Efficiency | 0.85 | Terminal Type | Screw |
Dimensions | 120 mm L x 32.5 mm W x 125 mm H | Mounting Type | 35x7.5/15 DIN Rail (EN 60715) |
Temperature Rating | 0 - 60 °C | Standards | EN 60950-1 and EN 50178, cULus Listed, UL 508, CSA C22.2 No. 107.1, UL File Number E197259 |
UPC | 040892917420 |
Packages
1 - UNIT - 1 |