SIEMENS 6EP1333-3BA10 SITOP POWER SUPPLY 24V/5A
Description
POWER SUPPLY 24V/5A -120/230-500V, 50/60 HZ
Specifications
Brand Name | Siemens | Sub Brand | SITOP |
Item Name | Power Supply | Type | 1 and 2-Phase |
Input Voltage | 120/230 - 500 V | Output Voltage | 24 VDC |
Power Rating | 120 W | NEMA Configuration | IP20 |
Amperage Rating | 5 A | Frequency Rating | 47 - 63 Hz |
Efficiency | 0.88% | Terminal Type | Screw |
Dimensions | 121 mm L x 70 mm W x 125 mm H | Mounting Type | DIN Rail, Snap-On |
Temperature Rating | -25 to 70 °C | Standards | cULus Listed, RoHS Compliant, UL 508, CSA C22.2 No. 107.1, File E197259, cCSAus Listed, CSA C22.2 No. 60950-1, UL 60950-1, IECEx Ex nA nC IIC T4 Gc, ATEX (EX) II 3G Ex nA nC IIC T4 Gc, cCSAus Listed, CSA C22.2 No. 213, ANSI/ISA-12.12.01 Class I, Division 2, Group ABCD, T3 |
UPC | 887621837242 |
Packages
1 - UNIT - 1 |