SIEMENS 6EP1433-2BA20 SITOP PSU300S 24 V/5 A
Description
SITOP PSU300S 24 V/5 A STABILIZED POWER SUPPLY INPUT: 3 400-500 V AC OUTPUT: 24 V/5 A DC
Specifications
Brand Name | Siemens | Sub Brand | SITOP |
Item Name | Power Supply | Type | 3-Phase |
Input Voltage | 400 - 500 VAC | Output Voltage | 24 V |
Power Rating | 120 W | NEMA Configuration | IP20 |
Amperage Rating | 5 A | Frequency Rating | 47 - 63 Hz |
Efficiency | 0.89% | Terminal Type | Screw |
Dimensions | 120 mm L x 50 mm W x 125 mm H | Mounting Type | DIN Rail, Snap-On |
Temperature Rating | -25 to 70 °C | Standards | cULus Listed, RoHS Compliant, UL 508, CSA C22.2 No. 107.1, File E197259, cCSAus Listed, CSA C22.2 No. 60950-1, UL 60950-1, IECEx Ex nA nC IIC T4 Gc, ATEX (EX) II 3G Ex nA nC IIC T4 Gc, cCSAus Listed, CSA C22.2 No. 213, ANSI/ISA-12.12.01 Class I, Division |
Application | For Machine and Plant Construction | UPC | 804766254116 |
Packages
1 - UNIT - 1 |