PULS LP CP10.241 Dimension DC Power Supply Single Phase, Short-Circuit-Proof 100 - 240 VAC at 50/60 Hz, 110 - 115 VDC Input, 24 V Output, 10 A Output,
Description
DIN-rail power supply for 1-phase systems. 100 to 240 V wide-range input, active PFC. Efficiency up to 95.2%. Negligibly low input inrush current. 20% Power reserves can be used continuously up to 45°C. Full output power between -25 and 60°C. DC-OK signal, quick-connect spring-clamp terminals.
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | Single Phase, Short-Circuit-Proof |
Input Voltage | 100 - 240 VAC at 50/60 Hz, 110 - 115 VDC | Output Voltage | 24 V |
Power Rating | 240 W | NEMA Configuration | IP20 |
Amperage Rating | 10 A Output | Frequency Rating | 47-63 Hz |
Terminal Type | Screw | Dimensions | 39 mm W x 117 mm D x 124 mm H |
Mounting Type | Direct, DIN Rail | Standards | UL 508 & UL 60950 |
Application | Industrial / Process Control | UPC | 875404002406 |
Packages
1 - UNIT - 1 |