PULS LP CP20.241-C1 POWER SUPPLY 20A24-48VDC 480W CONFORMAL
Description
Power Supply, 480W, 120-240VAC 1PH, 24-28VDC, 20-17.5A with Conformal Coating - CP20
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | DIN-Rail Power Supply |
Amperage Rating | 17.1 - 20 A | Frequency Rating | 47 - 63 Hz |
Mounting Type | DIN-Rail | Standards | UL 508/60950 |
Application | Industrial and Process Control Applications | UPC | 875404002666 |
Packages
1 - UNIT - 1 |