PULS LP CP20.241-S1 POWER SUPPLY 20A24-48VDC 480W SPRING CAG
Description
CP Power Supply, 480W, 100-240VAC 1PH, 24-28VDC, 20-17.1A with Spring Clamps
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | DIN-Rail Power Supply |
Input Voltage | 100 - 240 VAC | Output Voltage | 24 - 28 VDC |
Power Rating | 480 W | Amperage Rating | 17.1 - 20 A |
Frequency Rating | 47 - 63 Hz | Terminal Type | Screw |
Dimensions | 48 mm W x 127 mm D x 124 mm H | Mounting Type | DIN Rail |
Standards | UL 508, UL 60950 Listed | Application | For Industrial/Process Control |
UPC | 875404002673 |
Packages
1 - UNIT - 1 |