PULS LP CS5.241 5Amp 24-28VDC 120W Puls Switch Mode DIN Rail Panel Mount Power Supply
Description
PULS CS5.241 Power Supply, 115 / 230V Auto-select input, Efficiency up to 90.2%, Negligibly low input inrush current, 20% Power reserves can be used continuously up to +45°C, Full output power between -25 and +60°C, Output 24 - 28Vdc, 5 - 4.3A, 120W, Input AC 100 - 120 / 200 - 240Vac (±10%), Size 32 x 124 x 117mm (W x H x D), Weight 500g.
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | Power Supply | Type | DIN-Rail Power Supply |
Input Voltage | 24 - 28 VDC | Power Rating | 120 W |
Series/Model | CS | Amperage Rating | 4.3 - 5 A |
Frequency Rating | 47 - 63 Hz | Dimensions | 32 mm W x 117 mm D x 124 mm H |
Mounting Type | DIN Rail | Standards | UL 508, UL 60950 and Class Division 2 |
Application | Industrial/Process Control | UPC | 875404000822 |
Packages
1 - UNIT - 1 |