PULS LP CS10.241 24V 10Amp 240W 1-Phase PULS CS10.241 DIMENSION DIN Rail Power Supply
Description
PULS CS10.241 Power Supply,115 / 230V Auto-select input, Efficiency up to 91.6%, Negligibly low input inrush current, 20% Power reserves can be used continuously up to +45°C, Full output power between -25 and +60°C, Output 24 - 28Vdc, 10 - 8.6A, 240W, Input AC 100 - 120 / 200 - 240Vac (±10%), Size 60 x 124 x 117mm (W x H x D), Weight 700g.
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | DIN-Rail Power Supply |
Amperage Rating | 8.6 - 10 A | Frequency Rating | 47 - 63 Hz |
Mounting Type | DIN-Rail | Standards | UL 508, UL 60950 and CI Div 2 |
Application | Industrial and Process Control Applications | UPC | 875404000808 |
Packages
1 - UNIT - 1 |