PULS LP CS3.241 24V 3.3Amp 80W 1-Phase PULS CS3.241 DIMENSION DIN Rail Power Supply
Description
PULS CS3.241 Power Supply, 100-240V Wide-range input, Efficiency up to 89.8%, NEC Class 2 Listed, Full output power between -25 and +60°C, Output 24 - 28Vdc, 3.3 - 2.7A, 80W, Input AC 100 - 240Vac (±10%), DC 110 - 300Vdc ( -20%/+25%), Size 32 x 124 x 102mm (W x H x D), Weight 430g.
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | 1-Phase |
Input Voltage | 100 - 240 VAC | Output Voltage | 24 - 28 VDC |
Power Rating | 80 W | Amperage Rating | 2.7 - 3.3 A |
Frequency Rating | 50/60 Hz | Terminal Type | Screw |
Dimensions | 32 mm W x 124 mm H x 102 mm D | Mounting Type | DIN Rail |
Standards | UL 508, UL 60950 and CI Division 2, IP20 Rated | Application | For Industrial/Process Control |
UPC | 875404001058 |
Packages
1 - UNIT - 1 |