PULS LP ML50.100 24V 2.1Amp 50W 1-Phase PULS ML50.100 MiniLine DIN Rail Power Supply
Description
PULS ML50.100 Power Supply, 100-240V Wide-range input, Efficiency up to 89%, SEMI-F47-200 approved, DC-OK signal output, Full output power between -10 and +60°C, Quick-connect spring-clamp terminals, Output24 - 28Vdc, 2.1 - 1.8A, 50W, Input AC 100 - 240Vac (-15%/+10%), DC 110 - 300Vdc ( -20%/+25%), Size 45 x 75 x 91mm (W x H x D), Weight 240g.
Specifications
Brand Name | Puls | Sub Brand | MiniLine |
Item Name | DC Power Supply | Type | Short-Circuit-Proof, 1-Phase |
Input Voltage | 100 - 240 VAC, 110 - 300 VDC | Output Voltage | 24 - 28 VDC |
Power Rating | 50 W | Amperage Rating | 2.1 A |
Frequency Rating | 47-63 Hz | Terminal Type | Screw |
Dimensions | 45 mm W x 91 mm D x 75 mm H | Standards | IP20 |
Application | Industrial / Process Control | UPC | 875404000075 |
Packages
1 - UNIT - 1 |