PULS LP ML60.121 DIN-Rail Power Supply
Description
Power Supply, 54W, 120-240VAC 1PH, 12-15VDC, 4.5-3.6A
Specifications
Brand Name | Puls | Sub Brand | MiniLine |
Item Name | DC Power Supply | Type | 1-Phase |
Input Voltage | 100 - 240 VAC | Output Voltage | 12 - 15 VDC |
Power Rating | 54 W | NEMA Configuration | IP20 |
Amperage Rating | 3.6 - 4.5 A | Frequency Rating | 50/60 Hz |
Efficiency | 87.2% | Terminal Type | Screw |
Material | Plastic | Dimensions | 45 mm W x 91 mm D x 75 mm H |
Mounting Type | DIN Rail | Temperature Rating | -10 to 60 °C |
Standards | cULus Listed, cRU us, Class I Division 2, CE Marked, RoHS Compliant, NEC Class 2 | Application | Industrial Control, Office, Communication and Instrumentation Equipment |
UPC | 875404001706 |
Packages
1 - UNIT - 1 |