Abbotsford
pulml60241

PULS LP ML60.241 24VDC 2.5Amp Puls DIN Rail Power Supply

Inventory
Unavailable for order
Manufacturer:PULS LP
Manufacturer #:ML60.241
Documents Documents

Description

MiniLine Power supply with a robust plastic housing for the lower and medium power range. A compact size, light weight, simple mounting onto the DIN-rail. A rugged electrical and mechanical design as well as a high immunity against electrical disturbances on the mains provides reliable output power. This offers superior protection for equipment which is connected to the public mains network or is exposed to a critical industrial environment. The specialty of this power supply is the electronic inrush current limitation and the suitability for very low ambient temperatures. The supplementary MiniLine decoupling diode module MLY10.241 allows building of redundant systems or to protect against back-feeding voltages.

Specifications

Brand Name Puls Sub Brand MiniLine
Item Name DC Power Supply Type Single Phase, Short-Circuit-Proof
Input Voltage 100 - 240 VAC at 50/60 Hz, 110 - 300 VDC Output Voltage 24 V
Power Rating 60 W NEMA Configuration IP20
Amperage Rating 2.5 A Output Frequency Rating 47-63 Hz
Terminal Type Screw Material Plastic
Dimensions 45 mm W x 91 mm D x 75 mm H Mounting Type Direct, DIN Rail
Standards UL 508, UL 60950 & CI Div 2 Application For Safety Functions
UPC 875404001591

Packages

1 - UNIT - 1