PULS LP ML30.100 24V 1.3Amp 30W 1-Phase PULS ML30.100 MiniLine DIN Rail Power Supply
Description
PULS ML30.100 Power Supply, 100-240V Wide-range input, Efficiency up to 87.5%, NEC Class 2 Listed, Full output power between -10 and +60°C, Quick-connect spring-clamp terminals, Output 24 - 28Vdc, 1.3 - 1.1A, 30W, Input AC 100 - 240Vac (-15%/+10%), DC 110 - 300Vdc ( -20%/+25%), Size 45 x 75 x 91mm (W x H x D), Weight 230g.
Specifications
Brand Name | Puls | Sub Brand | MiniLine |
Item Name | DC Power Supply | Type | DIN-Rail Power Supply |
Input Voltage | 100 - 240 VAC | Output Voltage | 24 - 28 VDC |
Power Rating | 30 W | Amperage Rating | 1 - 1.3 A |
Frequency Rating | 47 - 63 Hz | Terminal Type | Quick Connect/Spring Clamp |
Dimensions | 45 mm x 91 mm D x 75 mm H | Mounting Type | DIN Rail |
Standards | UL 508, UL 60950 Listed, Class Division 2 Listed | Application | For Industrial/Process Control |
UPC | 875404000037 |
Packages
1 - UNIT - 1 |