![pulml30102](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297748249.jpg?preset=medium)
PULS LP ML30.102 12V 2.5Amp 30W 1-Phase PULS ML30.102 MiniLine DIN Rail Power Supply
Description
Power supply. 100 to 240 V wide-range input. Efficiency up to 84%. Low output ripple. NEC class 2 listed. Full output power between -10 and 60°C. Quick-connect spring-clamp terminals.
Specifications
Brand Name | Puls | Sub Brand | MiniLine |
Item Name | DC Power Supply | Type | DIN-Rail Power Supply |
Input Voltage | 100 - 240 VAC, 110 - 300 VDC | Output Voltage | 10 - 12 VDC |
Power Rating | 30 W | NEMA Configuration | IP20 |
Amperage Rating | 2.5 - 3 A | Frequency Rating | 47 - 63 Hz |
Terminal Type | Screw | Dimensions | 45 mm x 91 mm D x 75 mm H |
Mounting Type | DIN Rail | Standards | UL 508, UL 60950 Listed, Class Division 2 Listed |
Application | For Industrial/Process Control | UPC | 875404000051 |
Packages
1 - UNIT - 1 |