PULS LP PIC240.241D Piano DC Power Supply Single Phase, Short-Circuit-Proof 100 - 240 VAC at 50/60 Hz Input, 24 V Output, 10 A Output,
Description
DIN-rail power supplies for use with 1-phase systems. 100 to 120 V/200 to 240 V auto-select input, efficiency up to 92.3%. DC-OK relay contact included. Rugged housing made of a high-grade, reinforced moulded material. Full output power between -10 and 55°C.
Specifications
Brand Name | Puls | Sub Brand | Piano |
Item Name | DC Power Supply | Type | Single Phase, Short-Circuit-Proof |
Input Voltage | 100 - 240 VAC at 50/60 Hz | Output Voltage | 24 V |
Power Rating | 240 W | NEMA Configuration | IP20 |
Amperage Rating | 10 A Output | Frequency Rating | 47-63 Hz |
Terminal Type | Screw | Dimensions | 49 mm W x 124 mm D x 124 mm H |
Mounting Type | Direct, DIN Rail | Standards | UL 508 & UL 60950 |
Application | For Safety Functions | UPC | 875404002383 |
Packages
1 - UNIT - 1 |