![pulqs5241](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297748535.jpg?preset=medium)
PULS LP QS5.241 24-28V Standard Unit 5Amp 120W Continuous/180W Typ.4s 1-Phase QS5.241 Input Power Supply
Description
PULS QS5.241 Power Supply, 100-240V Wide-range input, active PFC, Efficiency up to 92,7%, SEMI-F47-200 approved, Negligibly low input inrush current, 50% Power reserves available up to 4s, Full output power between -25 and +60°C, Spring-clamp terminals, Output 24 - 28Vdc, 5 - 4.5A, 120W, Input AC 100 - 240Vac (-15%/+10%) DC 110 - 300Vdc ( -20%/+20%), Size 40 x 124 x 117mm (W x H x D), Weight 620g.
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | DIN-Rail Power Supply |
Input Voltage | 100 - 240 VAC at 50/60 Hz, 110 - 300 VDC | Output Voltage | 24 V |
Power Rating | 120 W | NEMA Configuration | IP20 |
Amperage Rating | 5 A Output | Frequency Rating | 47-63 Hz |
Terminal Type | Screw | Dimensions | 40 mm W x 117 mm D x 124 mm H |
Mounting Type | Direct, DIN Rail | Standards | UL 508, UL 60950 & CI Div 2 |
Application | For Safety Functions | UPC | 875404000204 |
Packages
1 - UNIT - 1 |