![pulqs10121](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297748520.jpg?preset=medium)
PULS LP QS10.121 12V 15Amp 180W 1-Phase Input PULS QS3.241 Dimension DIN Rail Power Supply
Description
PULS QS10.121 Power Supply, 100-240V Wide-range input, active PFC, Efficiency up to 91.8%, Negligibly low input inrush current, 50% Power reserves available up to 4s, Full output power between -25 and +60°C, Spring-clamp terminals, Output 12 - 15Vdc, 15 - 13.5A, 180W, Input AC 100 - 240Vac (±15%) DC 110 - 150Vdc ( -20%/+25%), Size 60 x 124 x 117mm (W x H x D), Weight 930g.
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | 1-Phase, Short-Circuit-Proof |
Input Voltage | 100 - 240 VAC at 50/60 Hz, 110 - 250 VDC | Output Voltage | 1.12 V, 12 -15 VDC |
Power Rating | 180 W | Series/Model | Dimension Q |
Amperage Rating | 12 - 15 A | Frequency Rating | 47 - 63 Hz |
Terminal Type | Screw | Dimensions | 60 mm W x 117 mm D x 124 mm H |
Mounting Type | DIN Rail | Standards | UL 508, UL 60950 and CI Division 2, IP20 |
Application | For Industrial, Process Control, Suitable for DIN Installation Panels, Safety Functions | UPC | 875404000150 |
Packages
1 - UNIT - 1 |