PULS LP QS10.241 24-28V Standard Unit 10Amp 240W Continuous/360W Typ.4s 1-Phase QS10.241 Input Power Supply
Description
POWER SUPPLY
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | DIN-Rail Power Supply |
Input Voltage | 100 - 240 VAC at 50/60 Hz, 110 - 150 VDC | Output Voltage | 24 V |
Power Rating | 240 W | NEMA Configuration | IP20 |
Amperage Rating | 10 A Output | Frequency Rating | 47-63 Hz |
Terminal Type | Screw | Dimensions | 60 mm W x 117 mm D x 124 mm H |
Mounting Type | Direct, DIN Rail | Standards | UL 508, UL 60950 & CI Div 2 |
Application | Industrial / Process Control | UPC | 875404000167 |
Packages
1 - UNIT - 1 |