Abbotsford
pulqs20241

PULS LP QS20.241 24V 20Amp 480W 1 Phase PULS Input Power Supply

Inventory
Unavailable for order
Manufacturer:PULS LP
Manufacturer #:QS20.241

Description

Puls Dimension-Q Single Phase Power Supply, 480W, 24VDC/20A Output, 100/24VAC Input, DIN-Rail Mount Metal Housing, -25 to +70, 50% Current Reserves, Class1, Div. II Rated. The most outstanding features of this Dimension Q-Series DIN-rail power supply are the high efficiency and the small size, which are achieved by a synchronous rectification and further novel design details. With short-term peak power capability of 150% and built-in large sized output capacitors, these features help start motors, charge capacitors and absorb reverse energy and often allow a unit of a lower wattage class to be used. High immunity to transients and power surges as well as low electromagnetic emission makes usage in nearly every environment possible. The integrated output power manager, a wide range input voltage design and virtually no input inrush current make installation and usage simple. Diagnostics are easy due to the dry DC-ok contact, a green DC-ok LED and red overload LED. Unique quick-connect spring-clamp terminals allow a safe and fast installation and a large international approval package for a variety of applications makes this unit suitable for nearly every situation. Features & Benefits AC 100-240V Wide-range Input Width only 82m Efficiency up to 93.9% ATEX and IECEx Approved (-A1 Version) -C1 Version with Conformal Coated PC-board 150% (720W) Peak Load Capability Safe HiccupPLUS Overload Mode Easy Fuse Tripping due to High Overload Current Active Power Factor Correction (PFC) Negligible low Inrush Current Surge Short-term Operation down to 60Vac and up to 300Vac Full Power Between -25°C and +60°C DC-OK Relay Contact Quick-connect Spring-clamp Terminals

Specifications

Brand Name Puls Sub Brand Dimension
Item Name DC Power Supply Type DIN-Rail Power Supply
Input Voltage 100 - 240 VAC at 50/60 Hz, 110 - 150 VDC Output Voltage 24 V
Power Rating 480 W NEMA Configuration IP20
Amperage Rating 20 A Output Frequency Rating 47-63 Hz
Terminal Type Screw Dimensions 82 mm W x 127 mm D x 124 mm H
Mounting Type Direct, DIN Rail Standards UL 508, UL 60950 & CI Div 2
Application For Safety Functions UPC 875404001201

Packages

1 - UNIT - 1