PULS LP QS3.241 24V 3.4Amp 80W 1-Phase PULS QS3.241 Dimension DIN Rail Power Supply
Description
Power supply. 100 to 240 V wide-range input, active PFC. Efficiency up to 90%, SEMI-F47-200 approved. Negligibly low input inrush current. 50% power reserves available up to 4 seconds. Full output power between -25 and 60°C. Spring-clamp terminals.
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | DC Power Supply | Type | DIN-Rail Power Supply |
Input Voltage | 100 - 240 VAC | Output Voltage | 24 - 28 VDC |
Power Rating | 80 W | Amperage Rating | 3 - 3.4 A |
Frequency Rating | 47 - 63 Hz | Terminal Type | Spring Clamp |
Dimensions | 32 mm x 102 mm D x 124 mm H | Mounting Type | DIN Rail |
Standards | UL 508, UL 60950 Listed, Class Division 2 Listed | Application | For Industrial/Process Control |
UPC | 875404000198 |
Packages
1 - UNIT - 1 |