
WAGO 787-1732 10A 24VDC 1-Phase ECO Switched-Mode Power Supply
Description
Switched Mode Power Supply with Eco, 1-phase, 24 VDC output voltage, 10 A output current, DC OK contact, 6 mm². Natural convection cooling when horizontally mounted. Encapsulated for use in control cabinets. Suitable for both parallel and series operation. Electrically isolated output voltage.
Specifications
Brand Name | Wago Corp | Item Name | Switch Mode Power Supply Unit |
Type | 1-Phase | Input Voltage | 240 VAC |
Output Voltage | 24 VDC | Amperage Rating | 10 A |
Frequency Rating | 47 - 63 Hz | Mounting Type | 35 mm DIN-Rail, Screw |
Temperature Rating | -25 to 60 °C | Application | For use in control cabinets |
Packages
1 - UNIT - 1 |