
WEIDMULLER 1469470000 72W 24V 3A PRO ECO Series Power Supply
Description
Power supply, switch-mode power supply unit, 24 V.
Specifications
Brand Name | Weidmuller | Sub Brand | PROeco |
Item Name | Switch Mode Power Supply | Type | Enclosed, Single Phase |
Input Voltage | 85 - 277 VAC, 80 - 370 VDC, 100 - 240 VAC | Output Voltage | 24 VDC |
Power Rating | 72 W | Amperage Rating | 0.55 A at 230 VAC/1.04 A at 110 VAC, 0.22 A at 370 VDC/0.68 A at 120 VDC Input, 3 A Output |
Frequency Rating | 47 - 63 Hz | Efficiency | 87% |
Terminal Type | Screw | Material | Metal |
Dimensions | 1.339 in W x 4.921 in H x 3.937 in D | Mounting Type | DIN Rail |
Temperature Rating | -25 to 70 °C | Standards | cULus E258476 Listed, CE Marked, EAC, TUV Approved |
Application | For Commercial Applications |
Packages
1 - UNIT - 1 |