Abbotsford
wdm2838440000

WEIDMULLER 2838440000 120W 24V 5A PRO BAS Power Supply

Price $161.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:2838440000

Description

Power supply, switch-mode power supply unit, 24V. High performance, compact design and a good price performance ratio are the main characteristics of the new PRObas power supplies. The product family comprises 12 variants with 5, 12, 24 or 48 V DC output voltage and a wide-range input. All units have comprehensive safety functions and are internationally approved. Due to compatibility with our electronic fuses, DC UPS and diode modules, they are also suitable for setting up power management systems.

Specifications

Brand Name Weidmuller Sub Brand PROmax
Item Name Switch Mode Power Supply Unit Input Voltage 24 VDC
Power Rating 120 W Series/Model PRO BAS Series
Amperage Rating 5 A Frequency Rating 45 - 65 Hz
Dimensions 1.575 in W x 3.937 in D x 5.118 in H Temperature Rating -25 to 70 °C
Standards CSACertified, RoHS Compliant, cULus E258476

Packages

1 - UNIT - 1