![app63231124](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14082125.jpg?preset=medium)
EGS 63231124 120V MCR Hardwired Series – Power Line Conditioning with Voltage Regulation
Description
120/208/240/480 V, OUTPUT VOLTAGE 120 V, POWER RATING 120 VA, 1 PHASE, 60 HZ, NOMINAL LET THROUGH VOLTAGE LESS THAN 10 V, SIZE 4 INCH W X 5 INCH D X 9 INCH H, APPLICATION COMPUTER LOAD AND ELECTRONIC EQUIPMENT, INDUSTRIAL AUTOMATION AND CONTROL EQUIPMENT PLC, MACHINE TOOL, MICROPROCESSOR CONTROLLED EQUIPMENT, ROBOTICS, SEMICONDUCTOR FABRICATION EQUIPMENT, APPROVAL UL 1012, CSA, APPLICABLE STANDARD ANSI/IEEE C63.41
Specifications
Brand Name | Emerson | Sub Brand | SolaHD™ |
Item Name | Hardwired Regulator | Type | 1-Pole |
Input Voltage | 120/480 VAC | Output Voltage | 120 VAC |
VA Rating | 120 VA | Mounting Type | Bracket |
NEMA Plug Configuration | NEMA 5-R | Dimensions | 9 in L x 7 in W x 6 in H |
Standards | UL Listed, cULus Listed, CSA C22.2 No. 66, RoHS Compliant | Application | Computers/Printers, Telephone/FAX systems, POS Terminals, Security Systems, LAN Networks, Laboratory Equipment |
UPC | 783472561445 |
Packages
200 - UNIT - 200 |