![hofdp1n481815](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108435.jpg?preset=medium)
HOFFMAN 15Amp 120V Single Phase Hoffman Rack- and Panel-Mount Power Distribution Units (PDUs)
Description
PDU, 15A, 18 OUTLET 48IN LENGTH STEEL/BLACK
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Power Distribution Unit | Type | Cable and Power Management |
Number of Outlets | 18 | Mounting Type | Vertical |
Amperage Rating | 15 A | Phase | 1 |
NEMA Rating | NEMA 5-15P | Weight | 6 lb |
Dimensions | 48 in L | Standards | UL, cUL Listed, RoHS Compliant |
Application | For Mounted in Cabinets or on Open Frame Rack | UPC | 783510168759 |