
LITELINE 120V ALFT Hardwire Box, White
Description
Fluoro Bar and Xeno Bar System Hardwire Box, with an on/off switch and 1/2-inch knock-out. Designed for use with both T4/T5 2-wire and 3-wire systems.
Specifications
Brand Name | Liteline | Sub Brand | LEDBar Accessory |
Item Name | Hardwire Box | Type | Rectangular, Gangable |
Input Voltage | 120 V | Mounting Type | Ceiling/Wall |
Dimensions | 57.15 mm W x 38.1 mm H | UPC | 771250913944 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |