Abbotsford
Final sale
lithwbdimedc24v25w

LITELINE HWB-DIM-EDC-24V-25W 25W 24V Dimmable Electronic LED Hardwire Box

Inventory
Unavailable for order at Abbotsford
Manufacturer:LITELINE
Manufacturer #:HWB-DIM-EDC-24V-25W

Description

The HWB-DIM-EDC-24V-25W is a 25W dimmable electronic LED hardwire box. All encased in a coated aluminum box that includes 6 knockouts to enable easy installation.CONSTRUCTION:Black painted aluminum enclosure with mounting tabs. IP20 rated for indoor use. Six 7/8" knockouts to enable easy installation that complies with electrical code requirements.AC INPUT DETAILS:Voltage range: 100-130V, Current: 0.5A, Frequency range: 50/60Hz, No load power consumption: 2W, Leakage current: 0.70mA/110VAC.DC OUTPUT DETAILS:Voltage: 24V, Current: 1.05A,Working efficiency: 83%ENVIRONMENTAL REQUIREMENTS:-40°C~50°C (-40°F~122°F)CIRCUIT PROTECTION:Open and short circuit protection. Autoreset functionality automatically reset once the condition is resolved.DIMMING:Compatible with forward phase, ELV and TRIAC dimmers. See page 2 for compatible dimmers.CONNECTIVITY:18AWG input/output leads. Input side equipped with push-in connectors, while output side is equipped with bloc connector.COMPATIBILITY:Compatible with all DazzLED 24 volt LED lighting fixtures.APPROVALS:Class 2, cETLus Listed

Specifications

Brand Name Liteline Sub Brand CV Driver
Item Name Hardwire Box Type Dimmable Electronic LED
Input Voltage 100 - 130 V Output Voltage 24 V
Wattage 25 W Amperage Rating 0.5 A Input, 1.05 A Output
Dimensions 13-5/32 in L x 3-1/32 in W x 1-7/16 in H Standards cETLus Listed
Application For Undercabinet Light UPC 771250107145

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok