SIEMENS CANADA 6EP-1931-2DC31 6Amp 24V SITOP Module
Description
SITOP Module 24 V USC DC /6 A Uninterrupted Power supply With serial interface input: 24 V DC/6.85 A output: 24 V DC/6 A.
Specifications
Brand Name | Siemens | Item Name | Uninterruptible Power Supply |
Type | SITOP DC-USC Module | Power Rating | 144 W |
Voltage Rating | 24 VDC | Connection Type | Screw Terminal |
Mounting Type | DIN Rail | Amperage Rating | 6 A Input, 6.85 A Output |
Efficiency (%) | 95 | Protection Type | Reverse Polarity |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
Dimensions | 50 mm W x 125 mm D x 125 mm H | Standards | cULus, UL Listed, EN 55022 Class B, EN 61000-6-2 |
UPC | 662643297997 |
Packages
1 - UNIT - 1 |