Abbotsford
pulub10241

PULS LP UB10.241 24VDC Input 22.5VDC Output 10Amp 240W Output Puls DC UPS Control Unit

Inventory
Unavailable for order
Manufacturer:PULS LP
Manufacturer #:UB10.241

Description

U-series uninterruptible power supply controller with quick-connect spring-clamp terminals. It is compact and easy to install. Longest buffer time in class. Easy battery access. Stable output voltage in buffer mode. Superior battery management for longest battery life. Temperature compensated battery charging. Comprehensive diagnostics and monitoring functions. Replace battery signal included. Electronically overload and short circuit protected. 50% power reserves. Selectable buffer time limiter. Suitable for 3.9 and 40 Ah between battery sizes.

Specifications

Brand Name Puls Sub Brand Dimension
Item Name Uninterruptible Power Supply Type DIN-Rail UPS
Voltage Rating 24 VDC Amperage Rating 10 A
Standards UL 508, UL 60950 and CI Div 2 Application Industrial and Process Control Applications
UPC 875404000785

Packages

1 - UNIT - 1