MINUTEMAN POWER TECHNOLOGIES ETR1000 1000VA/600W 120Vac Minuteman Line Interactive UPS With 8 Outlets
Description
The ETR1000 provides 1000 VA of uninterruptible power at 600 W. Full feature boost/buck voltage regulation. Battery backup. SentryPlus software. Enhanced features. Larger capacities. Lower cost than comparable competitive units. Attractive, slim-line case. 6 ft power cord. 4 UPS plus surge protected outlets. 4 Surge only outlets. Hot Swappable Batteries. 8 hours to 90% recharge from full discharge.
Specifications
Brand Name | Minuteman Power Technologies | Sub Brand | Entrust™ |
Item Name | Line Interactive Uninterruptible Power Supply | Type | Slim Line Profile |
Power Rating | 1000 VA/600 W | Voltage Rating | 90 - 150 VAC (Normal Input), 120 VAC (Acceptable Input), 105 - 130 VAC (Line Mode), 120 VAC Output, 6 kV (Ring Wave), 12 V (Battery) |
Frequency Rating | 50/60 Hz | Battery Type | 7 Ah |
Amperage Rating | 12 A | Number of Outlets | 4 |
Phase | 1 | NEMA Configuration | NEMA 5-15P |
Efficiency (%) | > 90% | Cord Length | 6 ft |
Interface Type | USB | Temperature Rating | 32 - 104 °F |
Dimensions | 3.43 in W x 16.4 in D x 10.8 in H | Environmental Conditions | 0 - 95% Non-Condensing |
Includes | SentryPlus Monitoring Software, (4) Battery and Surge, (2) Transformer Blocks, Power Cord | Standards | cUL Listed, CE Certified, UL1778, cUL (CSA 22.1), CE, FCC Class B, RoHS Compliant |
Application | For Desktop/Laptop Workstations, Small Business Phone Systems, VoIP Handsets and Network Devices |
Packages
1 - UNIT - 1 |