
MINUTEMAN POWER TECHNOLOGIES ETR1500 1500VA/900W 120VAC Entrust Series Line Interactive UPS with 8 Outlets
Description
The Minuteman Entrust Series UPS offers automatic voltage regulation and slim-line profile perfect for a range of small to medium load applications.FEATURES:• USB Communications – The Entrust Series has HID-compliant USB communications that is automatically recognized by all Windows software versions. No special drivers are required.• Buck/Boost Voltage Regulation – Offers a more stable AC source during surge and sag events without constant use of internal batteries.• Slim-line Profile – Provides users with the ability to install the Entrust Series in a variety of environments.• RoHS Compliant – Compliant with European Economic Unions directive on the reduction of hazardous substances (RoHS), in electronic equipment.• SentryPlus Software – SentryPlus auto-shutdown and monitoring software is included with every unit. No special downloads or coupons are required.• Larger Load Capacities – Minuteman has increased the capacities of the models in the Entrust line, allowing the units to support larger power requirements.
Specifications
Brand Name | Minuteman Power Technologies | Sub Brand | Entrust™ |
Item Name | Line Interactive Uninterruptible Power Supply | Type | Slim Line Profile |
Power Rating | 1500 VA/900 W | Voltage Rating | 90 - 150 VAC (Normal Input), 120 VAC (Acceptable Input), 105 - 130 VAC (Line Mode), 120 VAC Output, 6 kV (Ring Wave), 12 V (Battery) |
Frequency Rating | 50/60 Hz | Battery Type | 9 Ah |
Amperage Rating | 12 A | Number of Outlets | 4 |
Phase | 1 | NEMA Configuration | NEMA 5-15P |
Efficiency (%) | > 90% | Cord Length | 6 ft |
Interface Type | USB | Temperature Rating | 32 - 104 °F |
Dimensions | 3.43 in W x 16.4 in D x 10.8 in H | Environmental Conditions | 0 - 95% Non-Condensing |
Includes | SentryPlus Monitoring Software, (4) Battery and Surge, (2) Transformer Blocks, Power Cord | Standards | cUL Listed, CE Certified, UL1778, cUL (CSA 22.1), CE, FCC Class B, RoHS Compliant |
Application | For Desktop/Laptop Workstations, Small Business Phone Systems, VoIP Handsets and Network Devices |
Packages
1 - UNIT - 1 |