
SCHNEIDER ELECTRIC IT CORP BN1500M2-CA BACK UPS PRO 1500VA10 OUTLETS 2 USB
Description
APC Back-UPS Pro 1500VA, 120V, AVR, LCD, 2 USB charging ports, 10 NEMA outlets (4 surge). High Performance Computer and Electronics UPS for Premium Power Protection.
Specifications
Brand Name | Schneider Electric | Item Name | Line-Interactive UPS |
Power Rating | 900 W, 1500 VA | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Connection Type | RJ45 |
Battery Type | Lead Acid | Amperage Rating | 12 A |
Number of Wires | 1 | Number of Outlets | 10 |
Efficiency (%) | 99.1% | Protection Type | Surge |
Cord Length | 1.83 m | Interface Type | (2) USB |
NEMA Rating | NEMA 5-15R | Temperature Rating | 0 °C to 40 °C |
Dimensions | 10 cm W x 36.8 cm D x 26 cm H | Environmental Conditions | 0 - 95% Non-Condensing Relative Humidity, -15 to 40 °C Storage Temperature |
Includes | Coaxial Cable, User Manual, USB Cable | Standards | Energy Star V2.0 Certified, NOM Certified, TUV C-US Certified |
Application | For High Performance Computer and Electronics |
Packages
1 - UNIT - 1 |