Abbotsford
Final sale
schbr1500g

SCHNEIDER ELECTRIC IT CORP BR1500G BACK UPS RS POWER SAVING120V

Inventory
Unavailable for order at Abbotsford
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:BR1500G

Description

Protect computers, wireless routers, IOT devices, and security systems with the APC Back-UPS Pro 1500VA. APC Back-UPS Pro provide premium backup battery power during power outages and continuously safeguard devices from fluctuating power conditions and surges. With 10 outlets, this desktop UPS (uninterruptible power supply) provides seamless battery power to connected electronics. The 900w capacity is ideal for workstations and additional electronics, keeping you connected and productive during power fluctuations. Add up to one external battery pack to increase battery runtime to connected devices when utility power is lost. Model BR24BPG sold separately. Use the three soft-touch buttons on the front to easily configure settings. Included PowerChute software is available to set up automatic graceful shutdown of a connected PC in the event of an extended power outage. Audible alarms provide notification of changing utility power and UPS conditions. Audible alarms can be muted. The LCD display provides details concerning power-load of connected devices, battery runtime based on connected devices, the power level of the battery and more. 2 RJ-45 data ports are in the back to protect DSL, modem or fax lines from potentially harmful power surges. 2 coaxial ports are also in the back of the UPS for additional protection. This computer backup offers lifetime guaranteed surge protection with a $150,000 equipment protection policy. Package Contains UPS, CD with software, USB cable, User manual

Specifications

Brand Name APC Item Name Uninterruptible Power Supply
Power Rating 1500 VA Voltage Rating 120 V
Mounting Type Not Rack-mountable Number of Outlets 10
Capacity 900 W Interface Type USB
Environmental Conditions -15 to 45 °C Storage Temperature Includes PowerChute Software
Standards FCC Part 15 Class B, UL 1778, Energy Star V2.0 (USA), NOM, TUV Certified, California Proposition 65 Warning, RoHS Compliant Application For Computers, Wireless Routers, IOT Devices and Security Systems
UPC 731304268772

Packages

1 - UNIT - 1