Abbotsford
schsmc10002uc

SCHNEIDER ELECTRIC IT CORP SMC1000-2UC SMART UPS C 1000VA LCD RM 2U 120V W/SMARTCONN

Price $1,128.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SMC1000-2UC

Description

Protect servers, switches, networking devices, and point-of-sale equipment with the APC Smart-UPS 1000VA. APC Smart-UPS provide backup battery power during power outages and continuously safeguard devices from fluctuating power conditions and surges. With premium protection and simplified management, the 1000VA UPS ensures consistent and reliable connectivity at the most critical moments. With 6 outlets and 1 switched outlet group, this server and network UPS provides uninterrupted battery power to connected electronics. With sine wave output when on battery, this rackmount UPS offers the highest degree of compatibility with PFC servers and sensitive electronics. Monitor your Smart-UPS from anywhere at any time via two options. Cloud-based secure web portal with automated, customizable alerts regarding the health of your UPS or EcoStruxure IT software and services for larger scale or highly distributed IT infrastructures. Connect to either monitoring software using the Port on the back of the device. Use the intuitive LCD interface and PowerChute software to configure settings and monitor usage. A SmartSlot in the back of the UPS offers the option to add a Network Management Card (NMC) to remotely manage the UPS over the network (NMC sold separately). Audible alarms also provide notification of changing utility power and UPS conditions. This 600 watt UPS offers a green mode to ensure you are operating at the highest level of efficiency while it’s smart battery management maximizes performance. Automatic Voltage Regulation (AVR) adjusts voltages ensuring reliable power while preserving battery life. Predictive battery management provides an estimated date of when battery replacement is recommended. UPS, Documentation CD, Installation guide, Rack mounting brackets, USB cable.

Specifications

Brand Name APC Item Name Smart Uninterruptible Power Supply
Power Rating 1000 VA Voltage Rating 120 V
Color/Finish Black Mounting Type Rack
Number of Outlets 6 Capacity 600 W
Protection Type Fluctuating Power, Surge Interface Type SmartConnect Port, USB
Environmental Conditions -15 to 45 °C Storage Temperature Includes Documentation CD, Installation Guide, Rack Mounting Brackets, USB Cable
Standards Energy Star V2.0 Certified, California Proposition 65 Warning Application For Servers, Switches, Networking Devices and POS (Point-of-Sale) Equipment
UPC 731304322733

Packages

1 - UNIT - 1