Abbotsford
schsmt1000rm2uc

SCHNEIDER ELECTRIC IT CORP SMT1000RM2UC SMART UPS 1000VA LCD RM2U 120V W/SMARTCONN

Price $1,360.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SMT1000RM2UC

Description

This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 1000VA line interactive 2U rackmount UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with NEMA 5-15P input and 6 NEMA 5-15R outlets. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. The SMT UPS has a 3-year warranty, and the built-in lead-acid battery has a 2-year warranty. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.

Specifications

Brand Name APC Item Name Smart Line-Interactive UPS
Power Rating 1000 VA Voltage Rating 120 V
Color/Finish Black Battery Type Lead Acid
Mounting Type Rack Number of Outlets 6
Protection Type Surge Interface Type SmartConnect Port, Smart Slot
NEMA Rating NEMA 5-15R Environmental Conditions -15 to 45 °C Storage Temperature
Standards Energy Star V2.0 Certified, California Proposition 65 Warning UPC 731304322788

Packages

1 - UNIT - 1