Abbotsford
schsmx1500rm2ucnc

SCHNEIDER ELECTRIC IT CORP SMX1500RM2UCNC SMART UPS X 1500VA RACKTOWER LCD 120V W/NET CAR

Price $3,161.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SMX1500RM2UCNC

Description

This APC Smart-UPS is designed for IT managers or network administrators to maintain business uptime, data transfer and continuity during prolonged power outages. The 1500VA line interactive 2U rack/tower UPS provides pure sine wave power to support critical electronics during power disruptions. The SMX comes with NEMA 5-15P input and 8x NEMA 5-15R outlets. The UPS has a preinstalled Network Management Card for UPS network-based monitoring and management. The Smart-UPS comes with PowerChute Network Shutdown that provides graceful shutdown of physical servers, virtual machines, and HCI clusters. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. This uninterrupted power supply can connect to EcoStruxure IT or third-party centralized management platforms. The SMX UPS has a 3-year warranty, and the built-in lead-acid battery has a 2-year warranty. This is compatible with dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications. The Smart-UPS comes with a pair of tower-mounting stabilizing feet and rack-mounting brackets. It comes with APC temperature sensor AP9335T for monitoring temperature. The 3 switchable outlet groups allow more granular management of the power supplied to your devices. The Emergency Power Off feature enables the UPS to remotely shutdown during emergencies.

Specifications

Brand Name APC Item Name Smart Uninterruptible Power Supply
Power Rating 1500 VA Voltage Rating 120 V
Color/Finish Black Mounting Type Rack
Interface Type Network Card, SmartConnect Port Environmental Conditions -15 to 45 °C Storage Temperature
Includes Cat 5 Ethernet Cable, Installation Guide, Rack Mounting Hardware, Rack Mounting Support Rails, Removable Support Feet, Smart UPS Signaling RS-232 Cable Standards Energy Star V2.0 (USA) Certified, cUL, UL 1778 Listed
Application For Servers, POS (Point-of-Sale), Routers, Switches and Hubs UPC 731304401148

Packages

1 - UNIT - 1