
PANDUIT U10N11V 10kVA 208V VRLA SmartZone UPS
Description
SMARTZONE UPS, 10kVA, 6U (3U UPS + 3U EBP), 208/240V, VRLA, Single Phase, Double-Conversion On-Line Power Protection with Intelligent Network Card & Rail Kit
Specifications
Brand Name | Panduit | Sub Brand | SmartZone™ |
Item Name | Uninterruptible Power Supply | Type | Double Conversion |
Voltage Rating | 208/240 V | Phase | 1 |
UPC | 613056825291 |
Packages
1 - UNIT - 1 |