Abbotsford
Final sale
minen350

MINUTEMAN POWER TECHNOLOGIES EN350 350VA/200W Enspire Series Stand-By UPS with 8 Outlets

Inventory
Unavailable for order at Abbotsford
Manufacturer:MINUTEMAN
Manufacturer #:EN350

Description

The Minuteman Enspire Series UPS offers standby protection and compact desktop/floor/wallmount profile perfect for a range of small to medium load applications.FEATURES:- Compact case design- Hot-swappable batteries- Tool-less battery access- RJ11/45 Network/Phone/Fax protection- 3-year limited warranty (electronics) 2-year warranty (batteries)- RoHS 2 compliant- Energy Star certified- Transformer-friendly receptacles- DC startup capability- Independent battery bypass- Built-in self-diagnostics testing- Audio & visual alarms

Specifications

Brand Name Minuteman Power Technologies Item Name Standby Uninterrupted Power Supply
Power Rating 200 W Voltage Rating 95 - 140 VAC
Frequency Rating 0 - 60 Hz Primary, 54 - 66 Hz Secondary Mounting Type Free Stand, Wall
Number of Outlets 8 Phase 1
Efficiency (%) 96 Interface Type USB
Dimensions 94 mm W x 130 mm D x 316 mm H

Packages

4 - UNIT - (4)
Customers who bought this item also bought