
SIEMENS 6EP19356MD11 Sealed Lead Acid Battery
Description
SITOP Battery module. Service-free sealed lead-acid batteries for SITOP DC UPS module. Spring-loaded terminal. Battery fuse 15 A or 32 V short-circuit protection.
Specifications
Brand Name | Siemens | Item Name | Sealed Lead Acid Battery |
Type | Rechargeable, 12-Cell | Chemical System | Sealed Lead Acid |
Nominal Voltage | 24 V | Nominal Capacity | 3.2 Ah |
Charge Voltage | 27.8 V at 10 °C | Charge Current | 0.8 A |
Terminal Type | Spring Loaded | Dimensions | 190 mm W x 82 mm D x 151 mm H |
Standards | CE cURus Certified | Application | For Sitop DC UPS Module |
UPC | 754554729312 |
Packages
1 - UNIT - 1 |