![regub1245](/images/no-image-en.png)
REGINA BATTERY DEPOT UB1245 12V 4.5AH Regina Battery Depot Rechargable Battery
Description
Universal battery.
Specifications
Brand Name | Universal Batteries | Item Name | Replacement Battery |
Type | Rechargeable | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 4.5 Ah |
Terminal Type | 0.187 in F1 | Dimensions | 3.54 in L x 2.76 in W x 3.98 in H |
Standards | UL Listed, CE Certified |
Packages
1 - UNIT - 1 |