Abbotsford
edwfsrsi

CHUBB EDWARDS FSRSI Edwards Signaling Remote System Indicator with 5 LED

Price $272.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:FSRSI

Description

The FSRSI is ideal for common system annunciation. It includes five LEDs and a local silence/lamp test switch. The LEDs indicate power status, alarm, supervisory, trouble and ground fault. The silence switch will silence the onboard trouble buzzer if active, and initiate a lamp test.

Specifications

Brand Name Edwards-Signals Item Name Remote System Indicator with 5 LED
Voltage Rating 24 VDC Operating Temperature 32 - 120 °F
For Use With E-FSC Series Conventional Fire Alarms Panels UPC 793017004344

Packages

1 - UNIT - 1