
CHUBB EDWARDS FSRRM24 Chubb Edwards Fire Alarm Panel Remote Relay Zone Module
Description
The Remote Relay Module (FSRRM24) is one component of the system that sets FireShield Plus apart from other panels in its class. This module has five Form C relays rated at 1 amp each. It can be configured to function in either a zone relay mode or a common system mode.
Specifications
Brand Name | Edwards-Signals | Item Name | Remote Relay Module |
Voltage Rating | 18 - 27 VDC | Mounting | Plastic Snap Track |
Amperage Rating | 1 A at 30 VDC | Dimensions | 2-3/4 in W x 1-1/2 in D x 3-3/8 in H |
Operating Temperature | -32 to 120 °F | For Use With | F-Series Fire Alarm Control Panels |
UPC | 793017005150 |
Packages
1 - UNIT - 1 |