
CHUBB EDWARDS FSRZI-A 10/5 Panel Chubb Edwards Remote Zone Indicator
Description
The Edwards E-FSC Series panels has several remote annunciation options. The serial remote annunciator bus can be run up to 1000 feet on untwisted non-shielded 18-gauge cable. Several annunciator models round out the family to provide a range of features and functions. As many as three annunciators may be mounted in a single standard electrical box, sharing an attractive trim plate that blends with any decor.
Specifications
Brand Name | Edwards-Signals | Item Name | Remote Zone Indicator |
Type | 10/5 Zone | Voltage Rating | 18.8 - 27.3 VDC |
Amperage Rating | 8 mA at 24 VDC Standby, 76 mA at 24 VDC Alarm | Dimensions | 1-1/2 in W x 1-1/4 in D x 3-3/4 in H |
Operating Temperature | 32 - 120 °F | For Use With | F-Series Fire Alarm Control Panels |
Includes | Cover Plate | UPC | 793017004368 |
Packages
1 - UNIT - 1 |